Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
UHMW
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
63 CA C/L
Description
63 CA C/L ROLLER CHAIN CONNECTING LINK ; NON-RETURNABLE 0.75" PITCH SIDE FLEX STL
Part # 10137442
BDI # 19423288
UCM36SPSS24;01322
Description
UCM36SPSS24 ; 01322 WIRE FASTENER/HOOK ; 24" STRIP 316L SS W/O PIN EA=BOX OF 12
Part # 01322
BDI # 17225553
Features
Size:
UCM36 XSP Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Without Pin | 2.4MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
Features
Size:
1.13 IN Dia X 1.53 IN W
Used For:
Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing
Part Description:
Heavy Duty Panel Clamp
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Black | Stainless Steel Fastener and Nickel Plated Brass Nut | Vertical Panels: 36 X 96 Inch | Horizontal Panels: 24 X 72 Inch
Product Name:
Panel Clamp