NS7956-16T 1-1/4IN KWSS
Description
NS7956-16T 1-1/4IN KWSS SPROCKET ; NON-RETURNABLE 614-167-1 MOLDED SPLIT
Part # NS7956-16T 1-1/4IN KWSS
BDI # 19435148
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
SS881TAB-4.5IN
Description
SS881TAB-4.5IN TABLETOP CHAIN ; POR 765.31.42 1.5IN P X 114.3MM
Part # SS881TAB-4.5IN
BDI # 22145848
Features
Chain Pitch - Inch:
1.5
Chain Size:
881
Chain Width - Millimeter:
114.3
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
HP7526-595MM
Description
HP7526-595MM MATTOP CHAIN ; POR NON-RETURNABLE 10/BOX
Part # HP7526-595MM
BDI # 22605047
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
595
Modular Belting Size:
7526
Modular Belting Type:
Straight Running | Side Flexing
Modular Belting Width - Inch:
23.425
Inch - Metric:
Metric
Basic Construction:
Perforated Top
Pitch - Millimeter:
12.7
Pitch - Inch:
0.5
HP7526-765MM
Description
HP7526-765MM MATTOP CHAIN ; POR NON-RETURNABLE
Part # HP7526-765MM
BDI # 24110897
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
765
Modular Belting Size:
7526
Modular Belting Type:
Straight Running | Side Flexing
Modular Belting Width - Inch:
30.118
Inch - Metric:
Metric
Basic Construction:
Perforated Top
Pitch - Millimeter:
12.7
Pitch - Inch:
0.5
CI882-9T-1IN-KWSS-B 401-322-4
Description
CI882-9T-1IN-KWSS-B 401-322-4 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # CI882-9T-1IN-KWSS-B 401-322-4
BDI # 24114224
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore