Page 1 of 4

Next

Compare
ROL-PLT 567 LIP3 L115MM HP

COMPARE

ROL-PLT 567 LIP3 L115MM HP

Description
ROL-PLT 567 LIP3 L115MM HP TRNSFR PLATE ; NON-RETURNABLE 567-687382 RLR TRPLT

REXNORD

Part # 10106951

BDI # 19435797

Features

Roller Width - Inch: 3.82
Roller Width - Millimeter: 97.028
Series: 567
Length - Feet: 0.172
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Acetal
Other Features: Side Module with Nose | Stainless Steel Roller Shaft

Price Inventory : In stock
$ 28.52 / each QTY
NS1500-24T 1-1/4IN KWSS

COMPARE

NS1500-24T 1-1/4IN KWSS

Description
NS1500-24T 1-1/4IN KWSS SPROCKET ; NON-RETURNABLE 614-143-3 MOLDED SPLIT

REXNORD

Part # 10028509

BDI # 18145602

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.524
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.55
Outside Diameter - Millimeter: 115.57
Pitch Diameter - Millimeter: 114.91
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : In stock
$ 56.23 / each QTY
SF-PCH-14

COMPARE

SF-PCH-14

Description
SF-PCH-14 PANEL CLAMP ; ACETAL H/D BK

SYSTEM PLAST

Part # SF-PCH-14

BDI # 18679569

Features

Size: 1.13 IN Dia X 1.53 IN W
Used For: Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing
Part Description: Heavy Duty Panel Clamp
Inch - Metric: Inch
Material: Acetal

Other Features: Black | Stainless Steel Fastener and Nickel Plated Brass Nut | Vertical Panels: 36 X 96 Inch | Horizontal Panels: 24 X 72 Inch
Product Name: Panel Clamp

Price Inventory : In stock
$ 10.41 / each QTY
UCM36SS24;01323

COMPARE

UCM36SS24;01323

Description
UCM36SS24 ; 01323 WIRE FASTENER/HOOK ; 24" STRIP 316L SS W/O PIN EA=BOX OF 12

FLEXCO

Part # 01323

BDI # 17225554

Features

Size: UCM36 XSP Hook
Used For: Conveyor Belt
Part Description: Hook
Inch - Metric: Metric
Material: Stainless Steel

Other Features: Without Pin | 2.4MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name: Hook

Price Inventory : In stock
$ 147.41 / each QTY
LF 882 TAB-K750

COMPARE

LF 882 TAB-K750

Description
LF 882 TAB-K750 TABLETOP CHAIN ; PLASTIC W/PLASTIC TOP 1-1/2" PITCH

REXNORD

Part # 10177755

BDI # 18143890

Features

Chain Pitch - Inch: 1.5
Chain Size: 882
Chain Width - Millimeter: 190.5
Basic Construction: Plastic with Plastic Top
Chain Pitch - Millimeter: 38.1

Chain Type: Straight Running | Side Flexing | Back Flexing
Chain Width - Inch: 7.5
Component: Chain
Inch - Metric: Inch
Other Features: With Tab

Price Inventory : In stock
$ 47.03 / Foot QTY