VG-032-12-35
Description
VG-032-12-35 ROD CLAMP ; 4.5" L X 1.35" W X 0.9" H 3.5" L 4EA/PAK
Part # VG-032-12-35
BDI # 341383
Features
Size:
4.5 IN L X 1.35 IN W X 0.9 IN H | 3.5 IN L Rod
Used For:
Used with Guide Rail
Part Description:
Clamp and Metal Rod Combination for Round Rod
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Rod | Nickel Plated Brass | Stainless Steel Fastener | 2 Bolts | 1 Piece
Product Name:
Clamp with Rod
VG-621-58-58
Description
VG-621-58-58 CROSS BLOCK ; NON-RETURNABLE W/KNOB PA
Part # VG-621-58-58
BDI # 342096
Features
Size:
4 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod
Used For:
Connect Two Round Rods at 90 Deg
Part Description:
90 Deg Heavy Duty Cross Block with 2 Knobs
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
With 2 Knobs | Polyamide Knob with Brass Insert | Stainless Steel Hardware
Product Name:
Cross Block
VG-212-5-516
Description
VG-212-5-516 ADJUSTING ROD ; ROD ADJ SS 1/2" X 5" 2EA/PAK
Part # VG-212-5-516
BDI # 20287974
Features
Size:
0.5 IN Dia X 5 IN L / 5/16-18 Tapped Thread
Used For:
Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp
Part Description:
1/2 Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Adjusting Rod
JAM BREAK TOOL LARGE 12FT W/ SAFETY GRIP
Description
JAM BREAK TOOL LARGE 12FT W/ SAFETY GRIP ; 1"OD ALUM POLE W/YELLOW SAFETY GRIP
Part # JAM BREAK TOOL LG PKG 12FT W/SAFETY GRIP
BDI # 24884444
LF820-4.5IN 10FT
Description
LF820-4.5IN 10FT TABLETOP CHAIN ; 820 PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 10177688
BDI # 18621524
Features
Chain Pitch - Inch:
1.5
Chain Size:
820
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch