Features
Size:
0.14 IN Dia X 2.08 IN W X 3.32 IN H | 0.5 IN Rod
Used For:
Guide Rail
Part Description:
Transition Cap Assembly
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Eyelet and Nut | For Use on VG-203L Body
Product Name:
Transition Cap Assembly
HP882TAB SG-12IN 1D60-T1P
Description
HP882TAB SG-12IN 1D60-T1P TABLETOP CHAIN ; POR 12" WIDE
Part # 1268151
BDI # 19434271
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
304.8
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing
Chain Width - Inch:
12
Component:
Chain
Inch - Metric:
Inch
LF 882 TAB-K1200
Description
LF 882 TAB-K1200 PLATE TOP CHAIN ; POR PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 1241120
BDI # 18144314
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
304.8
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
12
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
Features
Chain Pitch - Inch:
0.75
Chain Size:
963
Chain Width - Millimeter:
190.5
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
7.5
Component:
Top Plate
Inch - Metric:
Inch
Other Features:
Base Roller Chain | Heavy Duty
NS8500-17T 1IN 1KW 1SS PA
Description
NS8500-17T 1IN KWSS SPROCKET ; POR 614-174-1 MOLDED SPLIT
Part # 9121119
BDI # 19435343
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore