NS5700-21T_1-3/8IN
Description
NS5700-21T_1-3/8IN TABLETOP SPROCKET ; MOLDED SPLIT
Part # NS5700-21T_1-3/8IN
BDI # 28220481
CMT 03 882 12 04
Description
CMT 03 882 12 04 IDLER SPROCKET ; THERMOPLASTIC SPLIT
Part # CMT 03 882 12 04
BDI # 28220477
HP1505-15
Description
HP1505-15 MATTOP CHAIN ; PP PINS BROWN HIGH PERFORMANCE
Part # HP1505-15
BDI # 25093115
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
381
Modular Belting Size:
1505
Modular Belting Type:
Straight Running | Back Flexing
Modular Belting Width - Inch:
15
Inch - Metric:
Inch
Other Features:
FDA Approved | Chain Bottom to Center Distance 0.19 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Basic Construction:
Solid Top
Pitch - Millimeter:
14.986
Pitch - Inch:
0.59
HP5935-3IN MTW E2-3/16D
Description
HP5935-3IN MTW E2-3/16D ; NON-RETURNABLE 81420451 MATTOP CHAIN
Part # HP5935-3IN MTW E2-3/16D
BDI # 22464124
SSS7700-16T 1-3/8IN KWSS
Description
SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3 NON RETURNABLE
Part # SSS7700-16T 1-3/8IN KWSS
BDI # 18146599
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
0
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Stainless Steel
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
7700
Number of Teeth:
16
Mounting Method:
Finished Bore