Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 11

Next

Compare
10SC-900WV

COMPARE

10SC-900WV

Description
10SC-900WV DIFF TRANSFER KIT

TIMKEN

Part # 10SC-900WV

BDI # 21558620

Price Inventory : In stock
$ 3,144.41 / each QTY
CHB2204MBR

COMPARE

CHB2204MBR

Description
CHB2204MBR HANGER BEARING ; 2" BORE BRONZE

MARTIN SPROCKET & GR

Part # CHB2204MBR

BDI # 606623

Features

Inch - Metric: Inch
Bore - Millimeter: 50.8
Bore - Inch: 2
Other Features: Oil Impregnated
Hanger Type: 220 | 226 | 326 | 30

Bearing Material: Bronze
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : In stock
$ 171.02 / each QTY
CSP6

COMPARE

CSP6

Description
CSP6 SHAFT SEAL ; 3" BORE X 7.75" L X 7.75" W

MARTIN SPROCKET & GR

Part # CSP6

BDI # 606732

Features

Size: 3 IN Bore X 7.75 IN L X 7.75 IN W
Used For: Used Between the Trough End and Bearing
Part Description: Plate Seal
Inch - Metric: Inch
Other Features: Used Separately on Pedestal Type Trough End | Slotted Mounting Holes

Product Name: Screw Conveyor Plate Seal

Price Inventory : In stock
$ 197.96 / each QTY
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
$ 171.42 / each QTY
CCB4

COMPARE

CCB4

Description
CCB4 COUPLING BOLT ; 5/8" X 3-5/8" STEEL

MARTIN SPROCKET & GR

Part # CCB4

BDI # 606531

Features

Size: 5/8 IN X 3-5/8 IN
Part Description: Coupling Bolt
Inch - Metric: Inch
Material: Steel
Other Features: 2 Inch Coupling Dia | 2.875 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt

Product Name: Screw Conveyor Coupling Bolt

Price Inventory : In stock
$ 5.35 / each QTY