NS8500-21T 1IN KWSS

COMPARE

NS8500-21T 1IN KWSS

Description
NS8500-21T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-237-1 MOLDED SPLIT

REXNORD

Part # 10028673

BDI # 19435347

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.079
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.007
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 68.12 / each QTY
NS815-21T 1IN KWSS

COMPARE

NS815-21T 1IN KWSS

Description
NS815-21T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-28-1 MOLDED SPLIT

REXNORD

Part # 10028603

BDI # 18145645

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw | With Guide Ring
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 81.69 / each QTY
NS7700-21T 1-1/4IN KWSS

COMPARE

NS7700-21T 1-1/4IN KWSS

Description
NS7700-21T 1-1/4IN KWSS SPROCKET ; NON-RETURNABLE 614-63-3 MOLDED SPLIT

REXNORD

Part # 10028588

BDI # 18145643

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.71
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.72
Other Features: With Set Screw
Pitch Diameter - Millimeter: 170.434
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 72.28 / each QTY