NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4IN KWSS SPROCKET ; NON-RETURNABLE 614-143-3 MOLDED SPLIT
Part # 10028509
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS8500-17T 30MM
Description
NS8500-17T 30MM SPROCKET ; NON-RETURNABLE 614-176-30
Part # 10028671
BDI # 19435346
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
8500 Series Molded Split
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
ST4-R220
Description
ST4-R220 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Part # ST4-R220
BDI # 342420
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
1.61
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
40.894
Other Features:
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402
NBB-130
Description
NBB-130 ROLLER END BALL BEARING ; NON-RETURNABLE CELCON PLASTIC 2EA/PAK
Part # NBB-130
BDI # 342362
Features
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
0.83
Flange Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
21.082
Other Features:
Hexagonal Bore | 420 Stainless Alloy Ball
Rolling Element:
Ball
Product Name:
Bearing
Width - Millimeter:
21.463
SB4-R270
Description
SB4-R270 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Part # SB4-R270
BDI # 342411
Features
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
2.07
Flange Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
52.578
Other Features:
Blind Round Bore | 2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402