KU8500-17T_3/4IN_RSB_PA
Description
KU8500-17T_3/4IN_RSB_PA SPROCKET ; POR MTO
Part # KU8500-17T_3/4IN_RSB_PA
BDI # 21580761
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Rough Bore
NS8500-17T 1-1/2IN 1KW1SS PA
Description
NS8500-17T 1-1/2IN 1KW1SS PA SPROCKET ; NON-RETURNABLE 614-174-11 MOLDED SPLIT
Part # NS8500-17T 1-1/2IN 1KW1SS PA
BDI # 22464060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
CI882-9T-1IN-KWSS-B 401-322-4
Description
CI882-9T-1IN-KWSS-B 401-322-4 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # CI882-9T-1IN-KWSS-B 401-322-4
BDI # 24114224
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS8500-17T 1-1/2IN SQ
Description
NS8500-17T 1-1/2IN SQ SPROCKET ; NON-RETURNABLE 614-175-2 MOLDED SPLIT
Part # NS8500-17T 1-1/2IN SQ
BDI # 19435344
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
614-174-3
Description
614-174-3 SPROCKET ; NON-RETURNABLE MOLDED SPLIT
Part # 614-174-3
BDI # 21839329
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore