NS882-12T-1-1/8IN-KWSS 614-29-51
Description
NS882-12T-1-1/8IN-KWSS 614-29-51 ; POR MTO SPLIT SPROCKET
Part # NS882-12T-1-1/8IN-KWSS 614-29-51
BDI # 24116464
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
882 Series Molded Split
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
882C12
Description
882C12 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB
Part # 882C12
BDI # 625666
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
NS882-12T-1IN-1KW-PA 614-29-ENG
Description
NS882-12T-1IN-1KW-PA 614-29-ENG ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS882-12T-1IN-1KW-PA 614-29-ENG
BDI # 24116467
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
882 Series Molded Split
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
882-12T RB 3/4IN ARM BODY
Description
CI882-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-325-2 NON-SPLIT CAST-IRON
Part # 882-12T RB 3/4IN ARM BODY
BDI # 18142189
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
NS882-12T 1IN KWSS
Description
NS882-12T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-29-1 MOLDED SPLIT
Part # NS882-12T 1IN KWSS
BDI # 18146062
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore