815A25
Description
815A25 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A25
BDI # 625461
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
NS821-25T_30MM_1KW_PA
Description
NS821-25T_30MM_1KW_PA SPROCKET ; BLOCK RND BORE 153.21MM DIA P
Part # NS821-25T_30MM_1KW_PA
BDI # 23219372
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
815BS25 X 1-3/8 KW 1SS
Description
815BS25 X 1-3/8 KW 1SS SPROCKET
Part # 815BS25 X 1-3/8 KW 1SS
BDI # 24093674
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
Q820BS25P 1
Description
Q820BS25P 1 CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC
Part # Q820BS25P 1
BDI # 610746
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
QRS815A25 X 1-7/16IN
Description
QRS815A25 X 1-7/16IN SPLIT SPROCKET ; 25 TEETH 6.032" PITCH DIA STEEL
Part # QRS815A25 X 1-7/16IN
BDI # 24157391
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.07
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore