820A17B
Description
820A17B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A17B
BDI # 625510
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.153
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
Block Body
Pitch Diameter - Millimeter:
105.486
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.33
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
815A17B
Description
815A17B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A17B
BDI # 625453
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.153
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
Block Body
Global Part Number GPN:
569769
Pitch Diameter - Millimeter:
105.486
Mounting Method:
Minimum Plain Bore
KU8500-17T_3/4IN_RSB_PA
Description
KU8500-17T_3/4IN_RSB_PA SPROCKET ; POR MTO
Part # KU8500-17T_3/4IN_RSB_PA
BDI # 21580761
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Rough Bore
NS8500-17T 1-1/4IN IDL
Description
NS8500-17T 1-1/4IN IDL SPROCKET ; NON-RETURNABLE 614-174-6 MOLDED SPLIT
Part # NS8500-17T 1-1/4IN IDL
BDI # 19435345
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore