Page 1 of 23

Next

Compare
820A41

COMPARE

820A41

Description
820A41 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A41

BDI # 625523

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
N4700-21T 2-1/2IN S POM

COMPARE

N4700-21T 2-1/2IN S POM

Description
N4700-21T 2-1/2IN S POM ; 114-1053-1 SPROCKET MOLDED

REXNORD

Part # N4700-21T 2-1/2IN S POM

BDI # 22459919

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.064
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 10.08
Outside Diameter - Millimeter: 256.032
Pitch Diameter - Millimeter: 255.626
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2500-9T RSB 3/4IN

COMPARE

2500-9T RSB 3/4IN

Description
2500-9T T T SPKT W/PLAIN ; POR MTO

REXNORD

Part # 2500-9T RSB 3/4IN

BDI # 18140053

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.771
Pitch - Millimeter: 76.2
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 8.71
Outside Diameter - Millimeter: 221.234
Pitch Diameter - Millimeter: 222.783
Modular - Flat Top Size: 2500 | 2550 | 2565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS5996-14T 90MM S HS

COMPARE

NS5996-14T 90MM S HS

Description
NS5996-14T 90MM S HS SPROCKET

REXNORD

Part # NS5996-14T 90MM S HS

BDI # 22605083

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.111
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 10.1
Outside Diameter - Millimeter: 256.54
Pitch Diameter - Millimeter: 256.819
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RF450F6T-BWN-S1

COMPARE

RF450F6T-BWN-S1

Description
TSUBAKI RF450F6T-BWN-S1

TSUBAKI

Part # RF450F6T-BWN-S1

BDI # 23940406

Features

Bore Profile: Round
Pitch Diameter - Inch: 8
Pitch - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.543
Other Features: S1 Tooth Shape
Pitch Diameter - Millimeter: 203.2
Modular - Flat Top Size: RF450
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY