Page 1 of 2

Next

Compare
820A15B

COMPARE

820A15B

Description
820A15B CONVEYOR CHAIN SPROCKET ; 820 13T SPLIT MPB

MARTIN SPROCKET & GR

Part # 820A15B

BDI # 625509

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.688
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.63
Other Features: Block Body
Pitch Diameter - Millimeter: 93.675
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A15SS

COMPARE

820A15SS

Description
820A15SS SPROCKET

MARTIN SPROCKET & GR

Part # 820A15SS

BDI # 21585640

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.688
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 3.63
Other Features: Arm Body
Pitch Diameter - Millimeter: 93.675
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A15B

COMPARE

815A15B

Description
815A15B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A15B

BDI # 625452

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.688
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.63
Other Features: Block Body
Global Part Number GPN: 569957
Pitch Diameter - Millimeter: 93.675
Mounting Method: Minimum Plain Bore

Price Inventory : Available to order
Loading Price
QTY
228713

COMPARE

228713

Description
228713 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 60MM KYL (SMARTCATALOG)

DODGE

Part # 228713

BDI # 27294924

Features

Component: Keyless Screw Locking Assembly
Series: B106
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.543

Outside Diameter - Millimeter: 90
Bore - Millimeter: 60
Length - Millimeter: 34.5
Other Features: 8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch: 1.358

Price Inventory : Available to order
Loading Price
QTY
820/815-15T RB 3/4IN

COMPARE

820/815-15T RB 3/4IN

Description
CI820/815-15T RB 3/4IN SPROCKET ; POR 401-194-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 820/815-15T RB 3/4IN

BDI # 18142120

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.688
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.63
Other Features: Block Body
Pitch Diameter - Millimeter: 93.675
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY