NS815-21T 30MM KW
Description
NS815-21T 30MM KW SPROCKET ; NON-RETURNABLE 614-28-30 MOLDED SPLIT
Part # NS815-21T 30MM KW
BDI # 18141559
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS8500-21T-30MM-1KW-PA 614-239-2
Description
NS8500-21T-30MM-1KW-PA 614-239-2 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS8500-21T-30MM-1KW-PA 614-239-2
BDI # 24115562
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-21T-40MM-1KW-PA 614-239-4
Description
NS8500-21T-40MM-1KW-PA 614-239-4 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS8500-21T-40MM-1KW-PA 614-239-4
BDI # 24115568
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS820-21T 30MM KW
Description
NS820-21T 30MM KW SPROCKET ; NON-RETURNABLE 614-38-30 MOLDED SPLIT
Part # NS820-21T 30MM KW
BDI # 18141306
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
228724
Description
228724 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 3.4375" KYL (SMARTCATALOG)
Part # 228724
BDI # 27295064
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
87.325
Length - Millimeter:
40.5
Other Features:
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.594