NS8500-25T 1-1/4 KW SS
Description
NS8500-25T 1-1/4 KW SS SPROCKET ; 614-190-3 MOLDED SPLIT NON RETURNABLE
Part # 10019774
BDI # 21473999
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T 1IN KWSS
Description
NS8500-25T 1IN KWSS SPROCKET ; 614-190-1 MOLDED SPLIT NON RETURNABLE
Part # 10028699
BDI # 19435350
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore