72-GD5040-01
Description
72 GD5040 01 ; POR RETURN D 4.5 DROP STEEL RG
Part # 72-GD5040-01
BDI # 18141655
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
72-GD6042-01
Description
72 GD6042 01 ; POR RTN D 4.5 DROP SPIRAL RG
Part # 72-GD6042-01
BDI # 18141617
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
72-GD6043-02
Description
72 GD6043 02 ; POR RTN D 4.5 DROP DSCRUB FS
Part # 72-GD6043-02
BDI # 18141619
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Sealed | 18 Disc
Mounting Method:
Top Mount
72-GD6042-02
Description
72-GD6042-02 RTN D 4.5 DRP SPRL FS IDLER ; POR NON RETURNABLE
Part # 72-GD6042-02
BDI # 18141618
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Top Mount
72-GD6020-02
Description
72 GD6020 02 ; POR IDLER FLAT STEEL 4.25RISE F/S
Part # 72-GD6020-02
BDI # 18141615
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount