Page 1 of 2

Next

Compare
16CH2266-O

COMPARE

16CH2266-O

Description
16CH2266-O BEARING HANGER ; 16" X 3" 226 -OIL

MARTIN SPROCKET & GR

Part # 16CH2266-O

BDI # 615894

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 10.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 269.875

Series: 226
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 16 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 17

Price Inventory : In stock
$ 284.32 / each QTY
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
$ 171.43 / each QTY
12CH2206

COMPARE

12CH2206

Description
12CH2206 BEARING HANGER ; 220 SERIES 17-1/2" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2206

BDI # 614925

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 8.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 206.375

Series: 220
Inch - Metric: Inch
Length - Millimeter: 444.5
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 17.5

Price Inventory : Available to order
$ 171.43 / each QTY
16CH2266

COMPARE

16CH2266

Description
16CH2266 BEARING HANGER ; 226 SERIES 17" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 16CH2266

BDI # 615893

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 10.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 269.875

Series: 226
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 16 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 17

Price Inventory : Available to order
$ 225.71 / each QTY
24CH2267

COMPARE

24CH2267

Description
24CH2267 BEARING HANGER ; 3-7/16IN SHAFT DIA 25IN LENGTH 6IN WD

MARTIN SPROCKET & GR

Part # 24CH2267

BDI # 617746

Features

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Mounting Flange to Center of Bearing - Inch: 16.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 419.1

Series: 226
Inch - Metric: Inch
Length - Millimeter: 635
Other Features: 24 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 25

Price Inventory : Available to order
$ 572.00 / each QTY