12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
10.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
269.875
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
16 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
17
12CH2206
Description
12CH2206 BEARING HANGER ; 220 SERIES 17-1/2" LEN 5" WIDTH
Part # 12CH2206
BDI # 614925
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
8.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
206.375
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
444.5
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
17.5
16CH2266
Description
16CH2266 BEARING HANGER ; 226 SERIES 17" LEN 5" WIDTH
Part # 16CH2266
BDI # 615893
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
10.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
269.875
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
16 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
17
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
8.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
206.375
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
444.5
Other Features:
12 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Length - Inch:
17.5