Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
13.5
4CH2262
Description
4CH2262 BEARING HANGER ; 226 SERIES 5" LEN 3-1/2" WIDTH
Part # 4CH2262
BDI # 619391
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Mounting Flange to Center of Bearing - Inch:
3.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
92.075
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
127
Other Features:
4 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
5
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
13.5
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
4.688
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
119.075
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
247.65
Other Features:
6 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
9.75
754-657011
Description
754-657011 GUIDE RAIL ; NON-RETURNABLE R-GUI 754 PEARL PE
Part # 754-657011
BDI # 24114250
Features
Height - Millimeter:
30.226
Height - Inch:
1.19
Track Width - Millimeter:
77.724
Length - Feet:
10
Track Width - Inch:
3.06
Inch - Metric:
Inch
Material:
Anodized Aluminum
Other Features:
Brown Polyethylene Roller | Acetal Frame and Pins
Product Name:
Roller Center Guide
Width - Millimeter:
103.378