16X32 CR WI HE25
Description
16X32 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 206223
BDI # 266079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
B/17 RED 90 NON-RF VEE 100FT/BOX
Description
B/17 RED 90 NON-RF VEE 100FT/BOX V-BELT ; OPEN END 21/32" TOP W X 7/16" THK 100' L
Part # 4940030
BDI # 17282532
9CH2264-O
Description
9CH2264-O BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH
Part # 9CH2264-O
BDI # 625740
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
10
NAC-30-1;38111
Description
NAC-30-1 NR. 38111 HINGE PIN ; 1/4" DIA 30" BELT W NYLON CVRD ARMOR CBL
Part # 38111
BDI # 17226795
Features
Size:
6.35 MM Hinge Pin Dia
Used For:
Conveyor Belt
Part Description:
Hinge Pin
Inch - Metric:
Metric
Material:
Steel
Other Features:
Nylon Covered | Bolt Hinged Fastener | 30 IN Belt Width
Product Name:
Hinge Pin