N1 TIGHTENER SHAFT
Description
N1 TIGHTENER SHAFT ; 1/2" DIA 1-1/2" USBL LEN
Part # N1 TIGHTENER SHAFT
BDI # 327205
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
2.313
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/8-16
Usable Length - Inch:
1.5
Product Name:
Idler Shaft
N5 TIGHTENER SHAFT
Description
N5 TIGHTENER SHAFT ; 1-1/2" DIA 4" USBL LEN
Part # N5 TIGHTENER SHAFT
BDI # 327216
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
5.688
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
1-8
Usable Length - Inch:
4
Product Name:
Idler Shaft
N6 TIGHTENER SHAFT
Description
N6 TIGHTENER SHAFT ; 1-1/2" DIA 6" USBL LEN
Part # N6 TIGHTENER SHAFT
BDI # 327217
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
7.688
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
1-8
Usable Length - Inch:
6
Product Name:
Idler Shaft
N3 TIGHTENER SHAFT
Description
N3 TIGHTENER SHAFT ; 1" DIA 3-1/8" USBL LEN
Part # N3 TIGHTENER SHAFT
BDI # 327211
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4.375
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
3.125
Product Name:
Idler Shaft
N4 TIGHTENER SHAFT
Description
N4 TIGHTENER SHAFT ; 1" DIA 4-1/8" USBL LEN
Part # N4 TIGHTENER SHAFT
BDI # 327212
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
5.375
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
4.125
Product Name:
Idler Shaft