F221SPH-4-B5-H2
Description
F221SPH-4-B5-H2 WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 60146
BDI # 21574061
5203J25A Basic Drive
Description
5203J25A BASIC DRIVE ; NON-RETURNABLE 0794377
Part # 10286693
BDI # 18108802
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
103.378
Nominal Center Distance - Inch:
4.07
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.22
TXT105ET ABHS REDCR
Description
TXT105ET ABHS REDCR ; PARALLEL 5:1 RATIO SHAFT INPUT
Part # 251120
BDI # 271618
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
83.058
Nominal Center Distance - Inch:
3.27
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | Torque-Arm Assembly Must be Ordered Separately
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.06
5207J25A BASIC DRIVE
Description
5207J25A BASIC DRIVE HELICAL REDUCER ; NON-RETURNABLE 00794381 PAR QUADRV 25:1
Part # 10286697
BDI # 18108936
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
124.46
Nominal Center Distance - Inch:
4.9
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.73
5115J25A BASIC UNIT
Description
5115J25A BASIC UNIT REDUCER ; NON-RETURNABLE 0793861
Part # 10183323
BDI # 21490203
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.646
Nominal Center Distance - Inch:
3.49
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.83