4578-14MGT-55
Description
4578-14MGT-55 TIMING BELT ; 14MM PITCH 4578MM PITCH LEN
Part # 95790176
BDI # 1107076
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Belt Width - Inch:
2.165
Other Features:
Poly Chain | Power Grip GT
Belt Width - Millimeter:
55
Belt Pitch Length - Millimeter:
4578
Belt Pitch Length - Inch:
180.236
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
14MGT-2590-125
Description
14MGT-2590-125 TIMING BELT ; NON-RETURNABLE 14MM P 2590MM 125MM W
Part # 92748185
BDI # 1094585
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Belt Width - Inch:
4.921
Other Features:
Poly Chain | Power Grip GT
Belt Width - Millimeter:
125
Belt Pitch Length - Millimeter:
2590
Belt Pitch Length - Inch:
101.969
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
14MX-112S-37
Description
14MX-112S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193112
BDI # 1094845
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX-63S-68
Description
14MX-63S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196063
BDI # 1094990
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.386
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
14MX-71S-37
Description
14MX-71S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193071
BDI # 1094999
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed