010-6015S
Description
010-6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH
Part # 010 6015S
BDI # 1309400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.989
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling
CJ 38/45B HUB ALUMINUM RSB
Description
CJ 38/45B HUB ALUMINUM RSB
Part # CJ38/45B-HUB-AL-RSB
BDI # 1403136
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
80
Coupling Type:
Jaw Coupling
7S 15/16 1/4X1/8 KW
Description
7S 15/16 1/4X1/8 KW COUPLING HUB
Part # 7S-FLNG-15/16-1/4X1/8KW
BDI # 594325
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
LF8 CYLINDRICAL HUB .47 RSB
Description
LF8 CYLINDRICAL HUB .47 RSB
Part # LF8-HUB CYL-.47 RSB
BDI # 593581
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.36
Length Thru Bore - Millimeter:
41.91
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
2480In-Lbs