6S 1-5/8 3/8X1/8 KW
Description
6S 1-5/8 3/8X1/8 KW FLANGE COUPLING HUB
Part # 68514436106
BDI # 594318
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
4J 1/2 1/8X1/16 KW
Description
4J 1/2 1/8X1/16 KW FLANGE COUPLING HUB ; 1/2" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 68514436051
BDI # 594269
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
5J 5/8 3/16X3/32 KW
Description
5J 5/8 3/16X3/32 KW FLANGE COUPLING HUB
Part # 68514436058
BDI # 594276
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy or Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
8S 1-5/8 3/8X3/16 KW
Description
8S 1-5/8 3/8X3/16 KW FLANGE COUPLING HUB
Part # 68514436143
BDI # 594349
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs