L099 3/4 3/16X3/32 KW
Description
L099-HUB-3/4-3/16X3/32KW CPLG HUB ; 3/4" BORE 2.54" HUB DIA
Part # L099-HUB-3/4-3/16X1/8KW
BDI # 592658
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L110 1-1/4 1/4X1/8 KW
Description
L110 HUB 1-1/4 1/4X1/8 KW ; 1-1/4" BORE 3.33" HUB DIA
Part # 68514411743
BDI # 592706
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
AL090 12MM 4X1.8MM KW
Description
AL090 12MM 4X1.8MM KW COUPLING HUB
Part # 68514460429
BDI # 596449
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
23.114
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling
L110 1-1/8 1/4X1/8 KW
Description
L110 HUB 1-1/8 1/4X1/8 KW ; 1-1/8" BORE 3.33" HUB DIA
Part # 68514411741
BDI # 592704
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L075 20MM 6X2.8MM KW
Description
L075 HUB 20MM 6X2.8MM KW ; 20MM BORE 44.45MM HUB DIA
Part # 68514441459
BDI # 1403126
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling