Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Tapered Threaded Sleeve
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.667
:
Inch
Material:
Bronze
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
:
Plain Style | Type A | Minimum Bore 1/2
Global Part Number GPN:
666774
Pressure Angle:
14-1/2 Degree
1008 X 24MM-KW
Description
1008 X 24MM-KW TL BUSHING ; 24MM BORE 35.204MM OD 22.225MM LTB
Part # 119567
BDI # 256911
Features
:
Metric
Outside Diameter - Inch:
1.386
:
22.225
:
0.875
Outside Diameter - Millimeter:
35.204
:
24
:
0.945
:
Keyway on ID
Global Part Number GPN:
459770
Bushing Series:
1008
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.5
:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
8 DP
:
4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667197
Pressure Angle:
14-1/2 Degree
Features
:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
:
0
:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581735
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1