Page 1 of 484

Next

Compare
GB1050A

COMPARE

GB1050A

Description
GB1050A WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE

BOSTON GEAR

Part # 13626

BDI # 162692

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.667
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Plain Style | Type A | Minimum Bore 1/2
Global Part Number GPN: 666774
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
Request A Price QTY
P112-8M-30-2517 HT250

COMPARE

P112-8M-30-2517 HT250

Description
P112-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112884

BDI # 255180

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : In stock
Request A Price QTY
3MR-74S-15

COMPARE

3MR-74S-15

Description
3MR-74S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 74GROVES 15MM W

GATES

Part # 78436045

BDI # 1105588

Features

Pitch Diameter - Inch: 2.782
Inch - Metric: Metric
Outside Diameter - Inch: 2.752
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 70.663
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : In stock
$ 51.20 / each QTY
3MR-90S-15

COMPARE

3MR-90S-15

Description
3MR-90S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78436088

BDI # 1105602

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 85.954
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 3MR-15 Powergrip GT2

Price Inventory : In stock
$ 59.79 / each QTY
PB45XL037

COMPARE

PB45XL037

Description
PB45XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231521

BDI # 1126063

Features

Pitch Diameter - Inch: 2.865
Inch - Metric: Inch
Outside Diameter - Inch: 2.845
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 72.771
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : In stock
$ 40.83 / each QTY