Page 1 of 33

Next

Compare
5S 3/4

COMPARE

5S 3/4

Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5S 3/4

BDI # 621140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
$ 21.28 / each QTY
4J 1

COMPARE

4J 1

Description
4J 1 SLEEVE CPLG FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1

BDI # 619404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
4J 3/4

COMPARE

4J 3/4

Description
4J 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 3/4

BDI # 619410

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
4J 1/2

COMPARE

4J 1/2

Description
4J 1/2 SLEEVE CPLG FLANGE ; 1/2" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1/2

BDI # 619405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
AK39-3/4

COMPARE

AK39-3/4

Description
AK39-3/4 V-BELT PULLEY ; 1 GROOVE 3/4" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK39-3/4

BDI # 737474

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Bore - Millimeter: 19.05
Bore - Inch: 0.75

Global Part Number GPN: 586834
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 14.72 / each QTY