L095 15/16 1/4X1/8 KW
Description
L095 HUB 15/16 1/4X1/8 KW ; 15/16" BORE 2.11" HUB DIA
Part # 68514411090
BDI # 592639
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L100 24MM 8X3.3MM KW
Description
L100 HUB 24MM 8X3.3MM KW ; 24MM BORE 64.516MM HUB DIA
Part # 68514441330
BDI # 595179
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L110 24MM 8X3.3MM KW
Description
L110 HUB 24MM 8X3.3MM KW ; 24MM BORE 84.328MM HUB DIA
Part # 68514448301
BDI # 595671
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
L099 1 1/4X1/8 KW
Description
L099 HUB 1 1/4X1/8 KW ; 1" BORE 2.54" HUB DIA
Part # 68514411342
BDI # 592662
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling