Page 1 of 365

Next

Compare
SNW 32X5.1/2

COMPARE

SNW 32X5.1/2

Description
SNW 32X5.1/2 BRG ADAPTER SLEEVE

SKF

Part # SNW 32X5.1/2

BDI # 1268006

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.281
Length Thru Bore - Inch: 4.578
Bore - Millimeter: 139.7

Bore - Inch: 5.5
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 400.35 / each QTY
SNW 22X3.11/16

COMPARE

SNW 22X3.11/16

Description
SNW 22X3.11/16 BRG ADAPTER SLEEVE ; 3-11/16" BORE 3.206" LTB

SKF

Part # SNW 22X3.11/16

BDI # 1266672

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.432
Length Thru Bore - Inch: 3.206
Bore - Millimeter: 93.675

Bore - Inch: 3.688
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 182.29 / each QTY
2012 1-9/16

COMPARE

2012 1-9/16

Description
2012 1.9/16 TAPER LOCK BUSHING ; NON-RETURNABLE

GATES

Part # 78582609

BDI # 1099386

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 39.7
Bore - Inch: 1.563
Global Part Number GPN: 461214
Bushing Series: 2012

Price Inventory : In stock
$ 24.09 / each QTY
1060T 1 7/8

COMPARE

1060T 1 7/8

Description
1060T 1 7/8 COUPLING HUB ; 1-7/8" BORE 3" HUB DIA 4.09" OD

DODGE

Part # 006610

BDI # 239224

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : In stock
$ 91.69 / each QTY
SK X 2-3/8-KW

COMPARE

SK X 2-3/8-KW

Description
SK X 2-3/8-KW QD BUSHING ; 2-3/8" BORE 2-13/16" OD 1-15/16" LTB

DODGE

Part # 120443

BDI # 257301

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Other Features: Keyway on ID
Global Part Number GPN: 460885
Bushing Series: SK

Price Inventory : In stock
$ 33.91 / each QTY