AL100 1-3/8 5/16X5/32 KW
Description
AL100 1-3/8 5/16X5/32 KW COUPLING HUB
Part # 68514417930
BDI # 593176
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
34.798
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
61.214
Coupling Type:
Jaw Coupling
AL110 1-1/4 1/4X1/8 KW
Description
AL110 1-1/4 1/4X1/8 KW COUPLING HUB
Part # 68514417984
BDI # 593183
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
AL110 1-3/8 5/16X5/32 KW
Description
AL110 1-3/8 5/16X5/32 KW COUPLING HUB
Part # 68514417986
BDI # 593185
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
SS100 1-1/4 1/4X1/8 KW
Description
SS100 1-1/4 1/4X1/8 KW COUPLING HUB
Part # 68514470021
BDI # 596846
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L150 1-1/4 5/16X5/32 KW
Description
L150 1-1/4 5/16X5/32 KW HUB ; 1-1/4" BORE 3-3/4" HUB DIA
Part # 68514435751
BDI # 594254
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling