SNW 22X3.11/16
Description
SNW 22X3.11/16 BRG ADAPTER SLEEVE ; 3-11/16" BORE 3.206" LTB
Part # SNW 22X3.11/16
BDI # 1266672
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Other Features:
Tapered Threaded Sleeve
2012 1-9/16
Description
2012 1.9/16 TAPER LOCK BUSHING ; NON-RETURNABLE
Part # 78582609
BDI # 1099386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
39.7
Bore - Inch:
1.563
Global Part Number GPN:
461214
Bushing Series:
2012
1060T 1 7/8
Description
1060T 1 7/8 COUPLING HUB ; 1-7/8" BORE 3" HUB DIA 4.09" OD
Part # 006610
BDI # 239224
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
SK X 2-3/8-KW
Description
SK X 2-3/8-KW QD BUSHING ; 2-3/8" BORE 2-13/16" OD 1-15/16" LTB
Part # 120443
BDI # 257301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
460885
Bushing Series:
SK
XTB35X3-7/16
Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON
Part # 226872
BDI # 633429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
62.713
Length Thru Bore - Inch:
2.469
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Bushing Series:
XTB35