Page 1 of 3

Next

Compare
AL150-HUB-1-5/8-3/8X3/16KW

COMPARE

AL150-HUB-1-5/8-3/8X3/16KW

Description
AL150-HUB-1-5/8-3/8X3/16KW ; FOR COUPLING

TIMKEN LOVEJOY

Part # 68514418049

BDI # 593205

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 4.25

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 4 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 55.93 / each QTY
L190 1-5/8 3/8X3/16 KW

COMPARE

L190 1-5/8 3/8X3/16 KW

Description
L190 1-5/8 3/8X3/16 KW HUB ; 1-5/8" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412297

BDI # 592771

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 84.39 / each QTY
L225 1-5/8 3/8X3/16 KW

COMPARE

L225 1-5/8 3/8X3/16 KW

Description
L225 1-5/8 3/8X3/16 KW HUB ; 1-5/8" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412434

BDI # 592806

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 102.47 / each QTY
L150 1-5/8 3/8X3/16 KW

COMPARE

L150 1-5/8 3/8X3/16 KW

Description
L150 1-5/8 3/8X3/16 KW HUB ; 1-5/8" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412117

BDI # 1403117

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY
8S 1-5/8 3/8X3/16 KW

COMPARE

8S 1-5/8 3/8X3/16 KW

Description
8S 1-5/8 3/8X3/16 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514436143

BDI # 594349

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
$ 42.15 / each QTY