H80B13 X 40MM 53X35MM COUNTERBORE
Description
H80B13 X 40MM 53X35MM COUNTERBORE ; CHAIN SPROCKET 4.657" OD X 1-9/16" LTB
Part # H80B13 X 40MM 53X35MM COUNTERBORE
BDI # 21462942
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
60B35FH X 1-3/4
Description
60B35FH X 1-3/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-3/4" BORE W/HARDENED TEETH
Part # 60B35FH X 1-3/4
BDI # 17159732
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
39245
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60B38FH X 1-5/8
Description
60B38FH X 1-5/8 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1-5/8" BORE W/HARDENED TEETH
Part # 60B38FH X 1-5/8
BDI # 17159684
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Global Part Number GPN:
572827
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
D12B18H X 45MM STD KW 2SS
Description
D12B18H X 45MM STD KW 2SS CHAIN SPROCKET
Part # D12B18H X 45MM STD KW 2SS
BDI # 21582081
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
D60B24FH X 1-3/4
Description
D60B24FH X 1-3/4 ROLLER CHAIN SPROCKET ; 6.15" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B24FH X 1-3/4
BDI # 21558784
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore