SF 2 1/8
Description
SF 2 1/8 QD BUSHING ; 2-1/8" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 2 1/8
BDI # 611207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
465372
Bushing Series:
SF
6018 2 1/8
Description
6018 2 1/8 CHAIN CPLG HUB ; 2-1/4" BORE 3-1/2" HUB DIA
Part # 6018 2 1/8
BDI # 623701
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
E 2 1/8
Description
E 2 1/8 QD BUSHING ; 2-1/8" BORE 3.834" OD 2-5/8" LTB
Part # E 2 1/8
BDI # 608199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
464392
Bushing Series:
E
Q1 2 1/8
Description
Q1 2 1/8 TAPERED BUSHING ; 2-1/8" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 2 1/8
BDI # 610616
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465025
Bushing Series:
Q1
3020 2 1/8
Description
3020 2 1/8 TAPERED BUSHING ; 2-1/8" BORE 4-1/4" OD 2" LTB
Part # 3020 2 1/8
BDI # 618410
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
464078
Bushing Series:
3020