30 HSB X 2.125 STL OMEGA 7300664
Description
30 HSB X 2.125 STL OMEGA 7300664 ; NON-RETURNABLE HUB
Part # 10287431
BDI # 18139850
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Q1 2 1/8
Description
Q1 2 1/8 TAPERED BUSHING ; 2-1/8" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 2 1/8
BDI # 610616
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465025
Bushing Series:
Q1
20 HSB X 2.125 STL OMEGA 7300657
Description
20 HSB X 2.125 STL OMEGA 7300657 ; NON-RETURNABLE COUPLING HUB
Part # 10287424
BDI # 18139266
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
1070T HUB 2.125 1/2X1/4KW NR 0704643
Description
1070T HUB 2.125 1/2X1/4KW ; NON-RETURNABLE NR 0704643
Part # 10010832
BDI # 18105481
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
E X 55MM-KW
Description
E X 55MM-KW QD BUSHING ; 55MM BORE 97.384MM OD 66.675MM LTB
Part # 120142
BDI # 257145
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
Keyway on ID
Global Part Number GPN:
460412
Bushing Series:
E