PL055X085 AS
Description
PL055X085 AS KEYLESS SCREW LOCKING ASSY ; 55MM BORE 85MM OD
Part # PL055X085 AS
BDI # 928942
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
55
Length - Millimeter:
24
Other Features:
11 Locking Screws
Length - Inch:
0.945
11S 2 1/16
Description
11S 2 1/16 SLEEVE CPLG FLANGE ; 11 SIZE SPACER CAST IRON
Part # 11S 2 1/16
BDI # 614596
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
PL055X062 E
Description
PL055X062 E POWER LOCK BUSHING ; 55 MM X 62 MM
Part # PL055X062 E
BDI # 23237471
Features
Component:
Keyless Split Ring Locking Assembly
Series:
EL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
55
Length - Millimeter:
10.008
Other Features:
Power-Lock
Length - Inch:
0.394
12H 2 1/8
Description
12H 2 1/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 12H 2 1/8
BDI # 614956
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
75.413
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
11S 2 1/8
Description
11S 2 1/8 SLEEVE CPLG FLANGE ; 11 SIZE SPACER CAST IRON
Part # 11S 2 1/8
BDI # 614598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs