6018 2 1/4
Description
6018 2 1/4 CHAIN CPLG HUB ; 2-1/4" BORE 3-1/2" HUB DIA
Part # 6018 2 1/4
BDI # 623700
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Global Part Number GPN:
374981
Hub Diameter - Millimeter:
88.9
Coupling Type:
Chain Coupling
SF 2 3/16
Description
SF 2 3/16 QD BUSHING ; 2-3/16" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 2 3/16
BDI # 611211
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID
Global Part Number GPN:
465376
Bushing Series:
SF
R1 2 3/16
Description
R1 2 3/16 TAPERED BUSHING ; 2-3/16" BORE 4" OD 2.88" LTB
Part # R1 2 3/16
BDI # 610838
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465122
Bushing Series:
R1
SK 2 1/4
Description
SK 2 1/4 QD BUSHING ; 2-1/4" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 2 1/4
BDI # 611042
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
465462
Bushing Series:
SK
SK 2 3/16
Description
SK 2 3/16 QD BUSHING ; 2-3/16" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 2 3/16
BDI # 611045
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID
Global Part Number GPN:
465464
Bushing Series:
SK