C276 2-1/4 1/2X1/4 KW

COMPARE

C276 2-1/4 1/2X1/4 KW

Description
C276 2-1/4 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514444547

BDI # 595438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 234.61 / each QTY
L225 2-1/4 1/2X1/4 KW

COMPARE

L225 2-1/4 1/2X1/4 KW

Description
L225 HUB 2-1/4 1/2X1/4 KW ; 2-1/4" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412442

BDI # 592814

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 102.47 / each QTY