6018 2 1/4
Description
6018 2 1/4 CHAIN CPLG HUB ; 2-1/4" BORE 3-1/2" HUB DIA
Part # 6018 2 1/4
BDI # 623700
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Global Part Number GPN:
374981
Hub Diameter - Millimeter:
88.9
Coupling Type:
Chain Coupling
80BS48 2 7/16
Description
80BS48 2 7/16 ROLLER CHAIN SPROCKET ; 1" P 48T 2-7/16" BORE
Part # 80BS48 2 7/16
BDI # 625002
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
With 2 Set Screw
Global Part Number GPN:
35709
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Finished Bore
8020 2 7/16
Description
8020 2 7/16 CHAIN CPLG HUB ; 2-7/16" BORE 5-3/8" HUB DIA
Part # 8020 2 7/16
BDI # 625421
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
8018 2 7/16
Description
8018 2 7/16 CHAIN CPLG HUB ; 2-7/16" BORE 4-9/16" HUB DIA
Part # 8018 2 7/16
BDI # 625410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
6022 2-1/4
Description
6022 2-1/4 COUPLING ; STOCK FLEX CHAIN COUPLING
Part # 6022 2-1/4
BDI # 21515811
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.953
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling