Page 1 of 2

Next

Compare
PL065X095 AS

COMPARE

PL065X095 AS

Description
PL065X095 AS POWER LOCK

TSUBAKI

Part # PL065X095

BDI # 928944

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.74

Outside Diameter - Millimeter: 95
Bore - Millimeter: 65
Length - Millimeter: 24
Other Features: 12 Locking Screws
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
10S 2 1/2

COMPARE

10S 2 1/2

Description
10S 2 1/2 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 2 1/2

BDI # 614025

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 2 1/2

COMPARE

9S 2 1/2

Description
9S 2 1/2 SLEEVE COUPLING FLANGE ; 9 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9S 2 1/2

BDI # 625803

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 2 5/8

COMPARE

11S 2 5/8

Description
11S 2 5/8 SLEEVE COUPLING FLANGE ; 11 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 11S 2 5/8

BDI # 614601

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 2 1/2

COMPARE

11S 2 1/2

Description
11S 2 1/2 SLEEVE COUPLING FLANGE ; QUADRA FLEX BORED TO SIZE COUPLING

MARTIN SPROCKET & GR

Part # 11S 2 1/2

BDI # 21471411

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY