SNW 16X2.11/16
Description
SNW 16X2.11/16 BRG ADAPTER SLEEVE ; 2-11/16" BORE 2-3/8" LTB
Part # SNW 16X2.11/16
BDI # 1266664
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.35
Length Thru Bore - Inch:
2.376
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Tapered Threaded Sleeve
3020 X 2-11/16-KW
Description
3020 X 2-11/16-KW TL BUSHING ; 2-11/16" BORE 4-1/4" OD 2" LTB
Part # 117129
BDI # 256168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Keyway on ID
Global Part Number GPN:
460127
Bushing Series:
3020
Q1 2 11/16
Description
Q1 2 11/16 TAPERED BUSHING ; 2-11/16" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 2 11/16
BDI # 610617
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465026
Bushing Series:
Q1
R1 2 3/4
Description
R1 2 3/4 TAPERED BUSHING ; 2-3/4" BORE 4" OD 2.88" LTB
Part # R1 2 3/4
BDI # 610839
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465123
Bushing Series:
R1
F 2 11/16
Description
F 2 11/16 QD BUSHING ; 2-11/16" BORE 4-7/16" OD 3-5/8" LTB
Part # F 2 11/16
BDI # 608759
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Keyway on ID
Global Part Number GPN:
464484
Bushing Series:
F