Page 1 of 2

Next

Compare
SNW-16 X 2 11/16

COMPARE

SNW-16 X 2 11/16

Description
SNW-16 X 2 11/16 BRG ADAPTER SLEEVE ; 2-11/16" BORE 2-3/8" LTB

TIMKEN

Part # SNW-16 X 2 11/16

BDI # 1373524

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 60.35
Length Thru Bore - Inch: 2.376
Bore - Millimeter: 68.275

Bore - Inch: 2.688
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
$ 60.29 / each QTY
SNW-17 X 3

COMPARE

SNW-17 X 3

Description
SNW-17 X 3 BRG ADAPTER SLEEVE ; 3" BORE 2.486" LTB

TIMKEN

Part # SNW-17 X 3

BDI # 1373530

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.144
Length Thru Bore - Inch: 2.486
Bore - Millimeter: 76.2

Bore - Inch: 3
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
$ 66.68 / each QTY
SLD 1500 IN 3

COMPARE

SLD 1500 IN 3

Description
SLD 1500 IN 3 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498106

BDI # 599037

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.724

Outside Diameter - Millimeter: 120
Bore - Millimeter: 76.2
Length - Millimeter: 28
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
$ 166.57 / each QTY
C276 70MM 20X4.9MM KW

COMPARE

C276 70MM 20X4.9MM KW

Description
C276 70MM 20X4.9MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514459032

BDI # 596416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 234.61 / each QTY
L276 2-3/4 5/8X5/16 KW

COMPARE

L276 2-3/4 5/8X5/16 KW

Description
L276 HUB 2-3/4 5/8X5/16KW

TIMKEN LOVEJOY

Part # 68514412606

BDI # 592845

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 217.00 / each QTY