Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.738
Length Thru Bore - Inch:
2.47
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
E 3 1/8
Description
E 3 1/8 QD BUSHING ; 3-1/8" BORE 3.834" OD 2-5/8" LTB
Part # E 3 1/8
BDI # 608214
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Other Features:
Keyway on ID
Global Part Number GPN:
464406
Bushing Series:
E
3535 2 15/16
Description
3535 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 5" OD 3-1/2" LTB
Part # 3535 2 15/16
BDI # 619067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
464184
Bushing Series:
3535
1090T HUB 3 3/4X3/8KW NR 0710933
Description
1090T HUB 3 3/4X3/8KW ; NON-RETURNABLE NR 0710933
Part # 10010924
BDI # 18105746
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
4030 3-3/8
Description
4030 3.3/8 TAPER LOCK BUSHING ; 3-3/8" BORE 5-3/4" OD 3" L THRU BORE
Part # 78586306
BDI # 1106455
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Global Part Number GPN:
461517
Bushing Series:
4030