Page 1 of 6

Next

Compare
E 3 1/8

COMPARE

E 3 1/8

Description
E 3 1/8 QD BUSHING ; 3-1/8" BORE 3.834" OD 2-5/8" LTB

MARTIN SPROCKET & GR

Part # E 3 1/8

BDI # 608214

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Keyway on ID
Global Part Number GPN: 464406
Bushing Series: E

Price Inventory : In stock
$ 90.24 / each QTY
4030 X 3-1/4-KW

COMPARE

4030 X 3-1/4-KW

Description
4030 X 3-1/4-KW TL BUSHING

DODGE

Part # 119753

BDI # 255726

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Length Thru Bore - Millimeter: 76.2
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 146.05

Bore - Millimeter: 82.55
Bore - Inch: 3.25
Other Features: Keyway on ID
Bushing Series: 4030

Price Inventory : In stock
$ 164.80 / each QTY
1090T HUB X 80MM H7;007650

COMPARE

1090T HUB X 80MM H7;007650

Description
1090T HUB X 80MM H7 ; 007650 CPLG HUB ; GRID-LIGN STRAIGHT BORE

DODGE

Part # 007650

BDI # 22976058

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 99
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : In stock
$ 251.85 / each QTY
R1 3 1/8

COMPARE

R1 3 1/8

Description
R1 3 1/8 TAPERED BUSHING ; 3-1/8" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 3 1/8

BDI # 610850

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465135
Bushing Series: R1

Price Inventory : In stock
$ 110.99 / each QTY
F 3 1/4

COMPARE

F 3 1/4

Description
F 3 1/4 QD BUSHING ; 3-1/4" BORE 4-7/16" OD 3-5/8" LTB

MARTIN SPROCKET & GR

Part # F 3 1/4

BDI # 608772

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 82.55
Bore - Inch: 3.25
Other Features: Keyway on ID
Global Part Number GPN: 464497
Bushing Series: F

Price Inventory : In stock
$ 161.69 / each QTY