4030 3-3/8
Description
4030 3.3/8 TAPER LOCK BUSHING ; 3-3/8" BORE 5-3/4" OD 3" L THRU BORE
Part # 78586306
BDI # 1106455
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Global Part Number GPN:
461517
Bushing Series:
4030
50 HSB X 3.375 STL OMEGA 7300686
Description
50 HSB X 3.375 STL OMEGA 7300686 ; NON-RETURNABLE HUB
Part # 10287453
BDI # 18140797
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
1090T 3 3/8
Description
1090T 3 3/8 COUPLING HUB ; 3-3/8" BORE 4.88" HUB DIA 6.336" FLANGE
Part # 006802
BDI # 239344
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
99.06
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
4040 3 3/8
Description
4040 3 3/8 TAPERED BUSHING ; 3-3/8" BORE 5-3/4" OD 4" LTB
Part # 4040 3 3/8
BDI # 620429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID
Global Part Number GPN:
464236
Bushing Series:
4040
F 3 3/8
Description
F 3 3/8 QD BUSHING ; 3-3/8" BORE 4-7/16" OD 3-5/8" LTB
Part # F 3 3/8
BDI # 608779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID
Global Part Number GPN:
464504
Bushing Series:
F