Page 1 of 2

Next

Compare
1100T HUB 3.8725 1X1/2KW NR 0744025

COMPARE

1100T HUB 3.8725 1X1/2KW NR 0744025

Description
1100T HUB 3.8725 1X1/2KW ; NON-RETURNABLE NR 0744025

FALK

Part # 10011149

BDI # 18106192

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : In stock
$ 431.91 / each QTY
R1 3 3/4

COMPARE

R1 3 3/4

Description
R1 3 3/4 TAPERED BUSHING ; 3-3/4" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 3 3/4

BDI # 610853

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 95.25
Bore - Inch: 3.75
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465139
Bushing Series: R1

Price Inventory : Available to order
$ 110.99 / each QTY
1100T 3 7/8

COMPARE

1100T 3 7/8

Description
1100T 3 7/8 COUPLING HUB ; NON RETURNABLE

DODGE

Part # 006471

BDI # 239092

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 121.92
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
$ 351.04 / each QTY
J X 3-3/4-KW

COMPARE

J X 3-3/4-KW

Description
J X 3-3/4-KW QD BUSHING ; 3.75" BORE J QD

DODGE

Part # 120628

BDI # 257455

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 95.25
Bore - Inch: 3.75
Other Features: Keyway on ID
Global Part Number GPN: 460543
Bushing Series: J

Price Inventory : Available to order
$ 184.32 / each QTY
F 3 7/8

COMPARE

F 3 7/8

Description
F 3 7/8 QD BUSHING ; 3-7/8" BORE 4-7/16" OD 3-5/8" LTB

MARTIN SPROCKET & GR

Part # F 3 7/8

BDI # 608783

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 98.425
Bore - Inch: 3.875
Other Features: Keyway on ID
Global Part Number GPN: 464508
Bushing Series: F

Price Inventory : Available to order
$ 161.69 / each QTY